Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LCMB400-16-6

Panduit Terminals

LCMB400-16-6

Panduit Terminals
CuMetricLug, Long, 400mm, M16StudPKG6
MFG Item Number
LCMB400-16-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
LCMB400-16-6
CuMetricLug, Long, 400mm, M16StudPKG6

Series Information

Specifications

Specifications
Manufacturer Part Number LCMB400-16-6
Manufacturer Panduit
Family Series Panduit Terminals
Description One-hole, metric conductor, long barrel, 400mm 2r, M16 stud hole.
Wire Size Range 400 mm2
Stud Size M16
Material Copper
Net Weight 5.112 lbs
Gross Weight 5.11 lbs