Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LCMC16-8-L

Panduit Terminals

LCMC16-8-L

Panduit Terminals
Pan-Lug LCMC16-8-L Copper Compression C
MFG Item Number
LCMC16-8-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
LCMC16-8-L
Pan-Lug LCMC16-8-L Copper Compression C

Series Information

Specifications

Specifications
Manufacturer Part Number LCMC16-8-L
Manufacturer Panduit
Family Series Panduit Terminals
Description Two-hole, metric conductor, long barrel, 16mm 2r, 10mm class 5f/6f, M8 stud hole.
Wire Size Range 16 mm2
Stud Size M8
Material Copper
Net Weight 1.3 lbs
Gross Weight 1.3 lbs