Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LCMC300-12-6

Panduit Terminals

LCMC300-12-6

Panduit Terminals
Pan-Lug LCMC300-12-6 Comp. Lug, Tin Plt
MFG Item Number
LCMC300-12-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
LCMC300-12-6
Pan-Lug LCMC300-12-6 Comp. Lug, Tin Plt

Series Information

Specifications

Specifications
Manufacturer Part Number LCMC300-12-6
Manufacturer Panduit
Family Series Panduit Terminals
Description The LCMC300-12-6 Tin-Plated Copper Compression Metric Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full
Wire Size Range 300 mm2
Stud Size M12
Material Copper
Net Weight 4.26 lbs
Gross Weight 4.25 lbs