Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCMC630-00-3
Pan-Lug LCMC630-00-3 Copper Compression
MFG Item Number
LCMC630-00-3
This item cannot be canceled or returned
Description
Pan-Lug LCMC630-00-3 Copper Compression
Specifications
Specifications
| Manufacturer Part Number |
LCMC630-00-3 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Terminals |
| Description |
Two-hole, metric conductor, long barrel, 630mm 2r, blank tongue. |
| Wire Size Range |
630 mm2 |
| Material |
Copper |
| Net Weight |
7.014 lbs |
| Gross Weight |
7.01 lbs |
LCMC630-00-3
Panduit Terminals