LCMD120-12-X
Panduit Terminals, Pan-Lug Compression Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LCMD120-12-X Panduit Terminals, Pan-Lug Compression Series, Pan-Lug LCMD120-12-X Copper Compression

MFG Item Number
LCMD120-12-X

LCMD120-12-X Panduit Terminals, Pan-Lug Compression Series, Pan-Lug LCMD120-12-X Copper Compression

MFG Item Number
LCMD120-12-X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Pan-Lug Compression Series
Item #
LCMD120-12-X
Pan-Lug LCMD120-12-X Copper Compression

Pan-Lug Compression Series Information

Panduit Pan‑Lug Compression Connectors provide permanent terminations for a variety of power and grounding applications, with innovation, highest reliability, and lowest installed cost. Panduit offers the first and only copper compression lugs and splices that meet Network Equipment‑Building Systems (NEBS) Level 3 requirements as tested by Telcordia Technologies. NEBS Level 3 assures that product performance is suitable for equipment applications that demand minimal service interruptions over the life span of the equipment.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the compression connector
  • Color‑coded to facilitate quick identification of the proper crimping die
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed or Recognized, CSA Certified, ABS Type Approved and tested by Telcordia ‑ meets NEBS Level 3, as noted
  • Terminations using Panduit Pan‑Lug Compression Connectors are also UL Listed and CSA Certified with specified competitor tools
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number LCMD120-12-X
Manufacturer Panduit
Product Series Pan-Lug Compression
Family Series Panduit Terminals, Pan-Lug Compression Series
Description Two-hole, metric conductor, standard barrel with window lug, 120mm wire, M12 stud hole.
Wire Size Range 120 mm2
Stud Size M12
Number of Conductors 1
Material Copper
Approvals CSA, UL, ULR
Net Weight 2 lbs
Gross Weight 2 lbs