ADJ Series Information
| Manufacturer Part Number | LCNOW-25 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Product Series | ADJ |
| Family Series | Steel City, a T & B Brand Electrical Boxes, ADJ Series |
| Description | Gangable Switch Box, 10.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Beveled Corners, Non-Metallic Cable Clamps C-1 and Ears Flush for Old Work, For Non-Metallic Sheathed Cable |
| Box Type | Welded |
| Clamp Type | Non-Metallic Cable |
| Cover Included | No |
| Capacity | 10.5 Cubic " |
| Approvals | UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |