LCP1E100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LCP1E100

Macromatic Relays, LCP Series

LCP1E100

Macromatic Relays, LCP Series
LEVEL CONTROL RELAY, 240V DUAL
MFG Item Number
LCP1E100
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, LCP Series
Item #
LCP1E100
LEVEL CONTROL RELAY, 240V DUAL

LCP Series Information

  • Controls Level of Conductive Liquids in Pump Up (Fill) or Pump Down (Drain) Applications
  • Probe is Pulsed with a DC Voltage to Prevent Electroplating
  • Factory‑Fixed Time Delay of 1‑60 Seconds Prevents Rapid Cycling
LCP Series Liquid Level Control Relays detect and control levels of conductive liquids (tap water, seawater, sewage, chemical solutions, coffee, ice cream, etc.) in single probe pump up or pump down applications. The conductive properties of the liquid complete a circuit between a probe and common when the liquid encounters both. These relays compare the value of the measured resistance between probes with the setpoint of the adjustable potentiometer provided on the product. The output of the relay is used to control pumps, solenoids, or valves to lower, raise or maintain the level of the liquid in the tank. Probes are pulsed with a DC voltage to prevent potential electroplating issues. A built‑in time delay prevents rapid cycling.
  • Two Adjustable Sensitivity Ranges
  • LED Status Indication
  • Uses industry‑standard 8 pin octal socket

Specifications

Specifications
Manufacturer Part Number LCP1E100
Manufacturer Macromatic
Product Series LCP
Family Series Macromatic Relays, LCP Series
Description LEVEL CONTROL RELAY, 240V DUAL PROBE PUMP UP, 100K
Function Dual Probe Pump Up
Coil Voltage 240 VAC
Output Current 10 A
Output Configuration SPDT
Output 1/4 hp @ 120 VAC (N.O.), 10 A @ 240 VAC, 7 A @ 28 VDC
Approvals cURus
Comments Indicator LEDs ,Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.375 lbs
Gross Weight 0.415 lbs