LCP2B100F2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LCP2B100F2

Macromatic Relays, LCP Series

LCP2B100F2

Macromatic Relays, LCP Series
LEVEL CONTROL RELAY, 120V, 2S
MFG Item Number
LCP2B100F2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LCP Series
Item #
LCP2B100F2
LEVEL CONTROL RELAY, 120V, 2S

LCP Series Information

  • Controls Level of Conductive Liquids in Pump Up (Fill) or Pump Down (Drain) Applications
  • Probe is Pulsed with a DC Voltage to Prevent Electroplating
  • Factory‑Fixed Time Delay of 1‑60 Seconds Prevents Rapid Cycling
LCP Series Liquid Level Control Relays detect and control levels of conductive liquids (tap water, seawater, sewage, chemical solutions, coffee, ice cream, etc.) in single probe pump up or pump down applications. The conductive properties of the liquid complete a circuit between a probe and common when the liquid encounters both. These relays compare the value of the measured resistance between probes with the setpoint of the adjustable potentiometer provided on the product. The output of the relay is used to control pumps, solenoids, or valves to lower, raise or maintain the level of the liquid in the tank. Probes are pulsed with a DC voltage to prevent potential electroplating issues. A built‑in time delay prevents rapid cycling.
  • Two Adjustable Sensitivity Ranges
  • LED Status Indication
  • Uses industry‑standard 8 pin octal socket

Specifications

Specifications
Manufacturer Part Number LCP2B100F2
Manufacturer Macromatic
Product Series LCP
Family Series Macromatic Relays, LCP Series
Description LEVEL CONTROL RELAY, 120V, 2S SINGLE PROBE PUMP DOWN, 100K
Function Single Probe Pump Down
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Output 1/4 hp @ 120 VAC (N.O.), 10 A @ 240 VAC, 7 A @ 28 VDC
Approvals cURus
Comments Indicator LEDs ,Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0 lbs
Gross Weight 0 lbs