Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCR55A Amprobe Multimeters, LCR55A Series, LCR METER WITH TRANSISTOR TEST
LCR55A Amprobe Multimeters, LCR55A Series, LCR METER WITH TRANSISTOR TEST
This item cannot be canceled or returned
Description
Multimeters, LCR55A Series
LCR METER WITH TRANSISTOR TEST
LCR55A Series Information
Specifications
Specifications
| Manufacturer Part Number |
3026976 |
| Manufacturer |
Amprobe |
| Product Series |
LCR55A |
| Family Series |
Amprobe Multimeters, LCR55A Series |
| Description |
LCR METER WITH TRANSISTOR TEST |
| Temperature Readings |
No |
| True RMS |
No |
| Max Resistance |
20 MOhm |
| Thermal Imager |
No |
| Capacitance |
0.0002-20 µF |
| Continuity W/ Diode Test |
Yes |
| Backlight |
No |
| Auto Ranging |
No |
| Number of Displayed Digits |
4 |
| Comments |
200 uH to 200 H Inductance Measurement, Transistor Test |
| Net Weight |
1.45 lbs |
| Gross Weight |
1.45 lbs |
LCR55A
Amprobe Multimeters, LCR55A Series