LCX031A0-4A7B2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LCX031A0-4A7B2

Eaton Drives, LCX Series

LCX031A0-4A7B2

Eaton Drives, LCX Series
LCX DC-FED INV 31A 480V CHAS BC ALFA
MFG Item Number
LCX031A0-4A7B2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, LCX Series
Item #
LCX031A0-4A7B2
LCX DC-FED INV 31A 480V CHAS BC ALFA

LCX Series Information

Specifications

Specifications
Manufacturer Part Number LCX031A0-4A7B2
Manufacturer Eaton
Product Series LCX
Family Series Eaton Drives, LCX Series
Description Eaton LCX9000 liquid cooled adjustable frequency drive, CH3, DC Input, 380-500V
Amps (Constant Torque Rating) 21 A
Amps (Variable Torque Rating) 28 A
Enclosure Open Chassis
Comments 540-675 VDC
Net Weight 0 lbs
Gross Weight 0 lbs