Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCX038A0-4A7B2 Eaton Drives, LCX Series, LCX DC-FED INV 38A 480V CHAS BC ALFA
MFG Item Number
LCX038A0-4A7B2
LCX038A0-4A7B2 Eaton Drives, LCX Series, LCX DC-FED INV 38A 480V CHAS BC ALFA
MFG Item Number
LCX038A0-4A7B2
This item cannot be canceled or returned
Description
LCX DC-FED INV 38A 480V CHAS BC ALFA
Specifications
Specifications
| Manufacturer Part Number |
LCX038A0-4A7B2 |
| Manufacturer |
Eaton |
| Product Series |
LCX |
| Family Series |
Eaton Drives, LCX Series |
| Description |
Eaton LCX9000 liquid cooled adjustable frequency drive, DC Input, 380-500V, CH3 |
| Amps (Constant Torque Rating) |
25 A |
| Amps (Variable Torque Rating) |
35 A |
| Enclosure |
Open Chassis |
| Comments |
540-675 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LCX038A0-4A7B2
Eaton Drives, LCX Series