Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCX168A0-4A3N2 Eaton Drives, LCX Series, LCX LIQ-CLD Dr 380-500V 168A THERMAL
MFG Item Number
LCX168A0-4A3N2
LCX168A0-4A3N2 Eaton Drives, LCX Series, LCX LIQ-CLD Dr 380-500V 168A THERMAL
MFG Item Number
LCX168A0-4A3N2
This item cannot be canceled or returned
Description
LCX LIQ-CLD Dr 380-500V 168A THERMAL
Specifications
Specifications
| Manufacturer Part Number |
LCX168A0-4A3N2 |
| Manufacturer |
Eaton |
| Product Series |
LCX |
| Family Series |
Eaton Drives, LCX Series |
| Description |
Eaton LCX9000 liquid cooled adjustable frequency drive, 380-500V, Three-phase, EMC T, CH5 |
| Phase |
3 |
| Amps (Constant Torque Rating) |
112 A |
| Amps (Variable Torque Rating) |
153 A |
| Operator Controls |
Keypad Included |
| Mounting |
Panel |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-500 VAC |
| Enclosure |
Open Chassis |
| Protection Rating |
IP00 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LCX168A0-4A3N2
Eaton Drives, LCX Series