Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCX650A0-5A3N2 Eaton Drives, LCX Series, LCX LIQ-CLD Dr 525-690V 650A THERMAL
MFG Item Number
LCX650A0-5A3N2
LCX650A0-5A3N2 Eaton Drives, LCX Series, LCX LIQ-CLD Dr 525-690V 650A THERMAL
MFG Item Number
LCX650A0-5A3N2
This item cannot be canceled or returned
Description
LCX LIQ-CLD Dr 525-690V 650A THERMAL
Specifications
Specifications
| Manufacturer Part Number |
LCX650A0-5A3N2 |
| Manufacturer |
Eaton |
| Product Series |
LCX |
| Family Series |
Eaton Drives, LCX Series |
| Description |
Eaton LCX9000 liquid cooled adjustable frequency drive, 520-690V, CH63, 3-phase, EMC T |
| Phase |
3 |
| Amps (Constant Torque Rating) |
433 A |
| Amps (Variable Torque Rating) |
591 A |
| Operator Controls |
Keypad Included |
| Mounting |
Panel |
| Nominal Input Voltage |
575 VAC, 600 VAC, 690 VAC |
| AC Voltage |
520-690 VAC |
| Enclosure |
Open Chassis |
| Protection Rating |
IP00 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LCX650A0-5A3N2
Eaton Drives, LCX Series