Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCXH13A0-4A7N2 Eaton Drives, LCX Series, LCX DC-FED INV 1370A 480V CHAS ALFA
MFG Item Number
LCXH13A0-4A7N2
LCXH13A0-4A7N2 Eaton Drives, LCX Series, LCX DC-FED INV 1370A 480V CHAS ALFA
MFG Item Number
LCXH13A0-4A7N2
This item cannot be canceled or returned
Description
LCX DC-FED INV 1370A 480V CHAS ALFA
Specifications
Specifications
| Manufacturer Part Number |
LCXH13A0-4A7N2 |
| Manufacturer |
Eaton |
| Product Series |
LCX |
| Family Series |
Eaton Drives, LCX Series |
| Description |
Eaton Liquid Cooled Adjustable Frequency Drive, 380-500V, CH64, DC Input |
| Amps (Constant Torque Rating) |
913 A |
| Amps (Variable Torque Rating) |
1,245 A |
| Enclosure |
Open Chassis |
| Comments |
540-675 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LCXH13A0-4A7N2
Eaton Drives, LCX Series