Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LCXH27A0-5A7N2 Eaton Drives, LCX Series, LCX DC-FED INV 2700A 525-690V CHAS ALFA
MFG Item Number
LCXH27A0-5A7N2
LCXH27A0-5A7N2 Eaton Drives, LCX Series, LCX DC-FED INV 2700A 525-690V CHAS ALFA
MFG Item Number
LCXH27A0-5A7N2
This item cannot be canceled or returned
Description
LCX DC-FED INV 2700A 525-690V CHAS ALFA
Specifications
Specifications
| Manufacturer Part Number |
LCXH27A0-5A7N2 |
| Manufacturer |
Eaton |
| Product Series |
LCX |
| Family Series |
Eaton Drives, LCX Series |
| Description |
Eaton LCX9000 liquid cooled adjustable frequency drive, No brake chopper, DC Input, Varnished boards, 2700A at 690V, FR2, 520-690 V |
| Amps (Constant Torque Rating) |
1,800 A |
| Amps (Variable Torque Rating) |
2,455 A |
| Enclosure |
Open Chassis |
| Comments |
710-930 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LCXH27A0-5A7N2
Eaton Drives, LCX Series