LD2
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LD2 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, 2 POLE LUMINAIRE DIST PACK

MFG Item Number
LD2

LD2 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, 2 POLE LUMINAIRE DIST PACK

MFG Item Number
LD2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
LD2
2 POLE LUMINAIRE DIST PACK

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number LD2
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description 2-Pole Luminaire Disconnect Kit Includes Two Male/Line Half and Two Female/Load Half of the Luminaire Diconnect Polybagged with Installation Instructions
Terminal Type Disconnect - Luminaire
Wire Size Range 18 AWG
Color Orange
Material Polycarbonate
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs