LD200400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LD200400 Red Lion Counters, LD Series, LD CTR 4D 2.25in.LED

MFG Item Number
LD200400

LD200400 Red Lion Counters, LD Series, LD CTR 4D 2.25in.LED

MFG Item Number
LD200400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, LD Series
Item #
LD200400
LD CTR 4D 2.25in.LED

LD Series Information

The Large Display is a versatile display that can be configured as a single or dual counter with rate indication, scaling, serial communications and a dual relay output. There are also basic models that have a single counter with direction control only (no scaling or relay output).

The 4 & 6 digit displays are available in either 2.25" or 4" high red LED digits with adjustable display intensities. The 2.25" high models are readable up to 130 feet. The 4" high models are readable up to 180 feet. All versions are constructed of a NEMA 4X/IP65 enclosure in light weight aluminum.

The 6‑digit programmable models have two signal inputs and a choice of eight different count modes. These include bi‑directional, quadrature and anticoincidence counting, as well as a dual counter mode. When programmed as a dual counter, each counter has separate scaling and decimal point selection.

Rate indication is available on the programmable models only. The rate indicator has separate scaling and decimal point selection, along with programmable display update times. The meter display can be toggled either manually or automatically between the count and rate values.
The programmable models also come with a dual Form C relay output and RS232 or RS485 serial communications. The outputs can activate based on either counter or rate setpoint values. An internal batch counter can be used to count setpoint output activations.

Specifications

Specifications
Manufacturer Part Number LD200400
Manufacturer Red Lion
Product Series LD
Family Series Red Lion Counters, LD Series
Description LD CTR 4D 2.25in.LED
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Voltage 50-250 VAC, 50-250 VDC
Sensor Power 24 VDC
Display LED - 1 Line, Red
Number of Digits 4
Backlight Yes
Communication None
Count Mode Bidirectional, Quadrature, Unidirectional
Input Type Magnetic, Sinking (NPN), Sourcing (PNP)
Protection Rating IP65
Reset Electric
Reset Lockout Yes
NEMA Rating NEMA 4X
Memory EEPROM
Mounting Surface Mount
Termination Screw Terminals
Approvals CE, cUL, UL
Net Weight 3.5 lbs
Gross Weight 4.65 lbs