LD2T06P0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LD2T06P0 Red Lion Counters, LDT Series, LD 1P TMR 6D 2.25in.LED

MFG Item Number
LD2T06P0

LD2T06P0 Red Lion Counters, LDT Series, LD 1P TMR 6D 2.25in.LED

MFG Item Number
LD2T06P0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, LDT Series
Item #
LD2T06P0
LD 1P TMR 6D 2.25in.LED

LDT Series Information

The Large Display Timer and Cycle Counter is a versatile display that functions as an Elapsed Timer or Preset Timer, with full‑featured user programmability. The meter includes a built‑in Cycle Counter, relay output and serial communications capability. The 6 digit displays are available in either 2.25" or 4" high red LED digits with adjustable display intensity. The 2.25" high models are readable up to 130 feet. The 4" high models are readable up to 180 feet. Both versions are constructed of a NEMA 4X/IP65 enclosure in light weight aluminum.

The Timer has two signal inputs and eight input operating modes. These modes provide level active or edge triggered start/stop operation. The Timer features 18 selectable timer ranges to cover a wide variety of timing applications. The built‑in Cycle Counter can be linked to timer operation to count timing cycles, or function as a totally independent counter, accepting count speeds up to 500 Hz. The display can be toggled either manually or automatically between the Timer and Counter values.
In addition to the Timer/Counter inputs, a programmable User Input is provided to perform a variety of meter functions. DIP switches are used to configure the inputs for current sinking (active low) or current sourcing (active high) operation.

The Setpoint Output can be assigned to the Timer or Counter value, and configured to suit a variety of control and alarm requirements. The meter also includes RS232 or RS485 serial communications.

Specifications

Specifications
Manufacturer Part Number LD2T06P0
Manufacturer Red Lion
Product Series LDT
Family Series Red Lion Counters, LDT Series
Description LD 1P TMR 6D 2.25in.LED
Nominal Voltage 120 VAC, 24 VDC, 240 VAC, 48 VDC
Voltage 20-250 VDC, 50-250 VAC
Presets 1
Outputs (1) Relay
Display Type LED - Red
Display Size 1 Line, 6 Digit
Function Counter, Timer
Termination Screw Terminals
Mounting Surface Mount
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Comments 2.25 in Digit Height
Net Weight 4.285 lbs
Gross Weight 5.585 lbs