Series Information
| Manufacturer Part Number | LD3IW8-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The LD3 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 8 feet in length |
| Length | 8 ' |
| Material | Non-Metallic |
| Color | Off White |
| Nominal Height | 0.5 " |
| Nominal Width | 1 " |
| Approvals | UL |
| Net Weight | 0.495 lbs |
| Gross Weight | 0.495 lbs |