LD411660
Powerex Power Modules, LD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LD411660

Powerex Power Modules, LD Series

LD411660

Powerex Power Modules, LD Series
Power Module 600A 1600V Dual-Diode
MFG Item Number
LD411660
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, LD Series
Item #
LD411660
Power Module 600A 1600V Dual-Diode

LD Series Information

  • Dual Element Modules Available in Four Circuit Configurations
  • Blocking Voltages to 2600 Volts
  • Output Current to 600 Amps
  • Maximum 3000 Vrms Isolation
  • Industry Standard Package

Powerex dual element POW‑R‑BLOK power modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Modules are isolated for easy mounting with other components on a common heatsink.
Available in dual diode, dual SCR, SCR/diode and diode/SCR circuits.

  • Low Thermal Impedance
  • Plug Connector for Gate Terminals

Videos

Specifications

Specifications
Manufacturer Part Number LD411660
Manufacturer Powerex
Product Series LD
Family Series Powerex Power Modules, LD Series
Description Power Module 600A 1600V Dual-Diode Less Terminal hardware
Circuit Diode Doubler
It (rms) 950 A
It (avg) 600 A
Vrrm 1,600 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 52 mm
Nominal Width 60 mm
Nominal Depth 150 mm
Approvals UR
Net Weight 3.3069 lbs
Gross Weight 3.3069 lbs
Alternatives
DD600N16K
DD600N16K
Infineon Power Modules, DD Series
LD412260
LD412260
Powerex Power Modules, LD Series
LD412460
LD412460
Powerex Power Modules, LD Series