LD471650
Powerex Power Modules, LD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LD471650

Powerex Power Modules, LD Series

LD471650

Powerex Power Modules, LD Series
Power Module 500A 1600V Diode-SCR
MFG Item Number
LD471650
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Power Modules, LD Series
Item #
LD471650
Power Module 500A 1600V Diode-SCR

LD Series Information

  • Dual Element Modules Available in Four Circuit Configurations
  • Blocking Voltages to 2600 Volts
  • Output Current to 600 Amps
  • Maximum 3000 Vrms Isolation
  • Industry Standard Package

Powerex dual element POW‑R‑BLOK power modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Modules are isolated for easy mounting with other components on a common heatsink.
Available in dual diode, dual SCR, SCR/diode and diode/SCR circuits.

  • Low Thermal Impedance
  • Plug Connector for Gate Terminals

Specifications

Specifications
Manufacturer Part Number LD471650
Manufacturer Powerex
Product Series LD
Family Series Powerex Power Modules, LD Series
Description Power Module 500A 1600V Diode-SCR Less Terminal Hardware or Gate Leads
Circuit SCR-Diode w/ aux Cathode
It (rms) 785 A
It (avg) 500 A
Vrrm 1,600 V
Igt 200 mA
dv/dt (V/microseconds) 1,000
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 52 mm
Nominal Width 60 mm
Nominal Depth 150 mm
Approvals UR
Net Weight 3.3069 lbs
Gross Weight 3.3069 lbs