LD4SS6P0
Red Lion Visual Signaling Devices, LDSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LD4SS6P0

Red Lion Visual Signaling Devices, LDSS Series

LD4SS6P0

Red Lion Visual Signaling Devices, LDSS Series
LD SERIAL SLAVE 6D 4in. LED
MFG Item Number
LD4SS6P0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LDSS Series
Item #
LD4SS6P0
LD SERIAL SLAVE 6D 4in. LED

LDSS Series Information

  • Connects Directly to Red Lion Products with Serial Communications
  • Dual Display Buffer Allows Alternating Displays
  • Aluminum NEMA 4X/IP65 Case Construction
  • Displays up to 6 Digits of Serial ASCII Data
  • RS232 or RS485 Serial Interface
  • 2.25" or 4" High Red LED Digits
  • Programmable User Input
  • Universally Powered
The Large Serial Slave Display is a versatile display that accepts serial ASCII data from a host device and displays the received characters. The displayable data includes numeric, 7‑segment alphabetic and certain punctuation characters. The 6‑digit displays are available in either 2.25" or 4" high red LED digits with adjustable display intensity. The 2.25" high models are readable up to 130 feet. The 4" high models are readable up to 180 feet. Both versions are constructed of a NEMA 4X/IP65 enclosure in light weight aluminum.

The Serial Slave has two internal display buffers, allowing two separate display values or messages to be viewed. The main (primary) display typically shows dynamic data (count, rate, process, etc.), usually received directly from another meter. The secondary display typically shows a fixed message or value, such as a system or machine identifier, or a target production value. The main and secondary displays can be toggled either manually or automatically at a user selected toggle speed. Both displays are retained in memory when power is removed from the unit.

Specifications

Specifications
Manufacturer Part Number LD4SS6P0
Manufacturer Red Lion
Product Series LDSS
Family Series Red Lion Visual Signaling Devices, LDSS Series
Description LD SERIAL SLAVE 6D 4in. LED
Display Size One Line, 6 Chars/Line
Character Color Red
Voltage 115 VAC, 230 VAC
Enclosure Aluminum
Operating Temperature 32-149 °F
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 2.655 lbs
Gross Weight 3.485 lbs