Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LD5WH10-A

Panduit Raceways

LD5WH10-A

Panduit Raceways
Surface Raceway, LD5 Low Voltage Single
MFG Item Number
LD5WH10-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Raceways, Series
Item #
LD5WH10-A
Surface Raceway, LD5 Low Voltage Single

Series Information

Specifications

Specifications
Manufacturer Part Number LD5WH10-A
Manufacturer Panduit
Family Series Panduit Raceways
Description The LD5 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 10 ft in length
Material Non-Metallic
Color White
Approvals UL
Net Weight 0.83 lbs
Gross Weight 0.829 lbs