Series Information
| Manufacturer Part Number | LD5WH8-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The LD5 Surface Raceway channel is a one-piece latching channel with integrated cover and is designed to route, protect, and conceal data, voice, and video cabling. It features a factory-applied adhesive backing for fast mounting. It is 8 ft in length |
| Material | Non-Metallic |
| Color | White |
| Approvals | UL |
| Net Weight | 0.68 lbs |
| Gross Weight | 0.68 lbs |