Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Visual Signaling Devices
LD6A-0GQB
IDEC Visual Signaling Devices
MFG Item Number
LD6A-0GQB
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
LD6A-0GQB |
| Manufacturer |
IDEC |
| Family Series |
IDEC Visual Signaling Devices |
| Description |
LD6A Series Light Tower |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Steady Burning |
| Mounting |
Frame Mount |
| Base |
Plastic |
| Approvals |
CE, CSA, cURus |
| Protection Rating |
IP65 |
| Comments |
Base Module, Black |
| Net Weight |
0.3968 lbs |
| Gross Weight |
0.3968 lbs |
LD6A-0GQB
IDEC Visual Signaling Devices