Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LD6A Series Information
| Manufacturer Part Number | LD6A-4PQB-RYSG |
|---|---|
| Manufacturer | IDEC |
| Product Series | LD6A |
| Family Series | IDEC Visual Signaling Devices, LD6A Series |
| Description | LD6A Light Tower |
| Number of Tiers | 4 |
| Voltage | 24 VAC/VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Function | Steady Burning |
| Lamp Type | LED |
| Audible Alarm | None |
| Stack Configuration | Green, Blue, Yellow, Red |
| Mounting | Pole Mount |
| Approvals | CE, CSA, cURus |
| Protection Rating | IP65 |
| Net Weight | 1.595 lbs |
| Gross Weight | 2.075 lbs |