Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Visual Signaling Devices, LD6A Series
LD6A-5DZQB-RYSGW
IDEC Visual Signaling Devices, LD6A Series
MFG Item Number
LD6A-5DZQB-RYSGW
This item cannot be canceled or returned
Description
Visual Signaling Devices, LD6A Series
Specifications
Specifications
| Manufacturer Part Number |
LD6A-5DZQB-RYSGW |
| Manufacturer |
IDEC |
| Product Series |
LD6A |
| Family Series |
IDEC Visual Signaling Devices, LD6A Series |
| Description |
LD6A Light Tower |
| Number of Tiers |
5 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
Intermittent |
| Stack Configuration |
White, Green, Blue, Yellow, Red |
| Mounting |
Direct Mount |
| Approvals |
CE, CSA, cURus |
| Protection Rating |
IP54 |
| Net Weight |
0.959 lbs |
| Gross Weight |
0.959 lbs |
LD6A-5DZQB-RYSGW
IDEC Visual Signaling Devices, LD6A Series