Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Visual Signaling Devices, LD6A Series
LD9Z-6ALW-RC
IDEC Visual Signaling Devices, LD6A Series
MFG Item Number
LD9Z-6ALW-RC
This item cannot be canceled or returned
Description
Visual Signaling Devices, LD6A Series
Specifications
Specifications
| Manufacturer Part Number |
LD9Z-6ALW-RC |
| Manufacturer |
IDEC |
| Product Series |
LD6A |
| Family Series |
IDEC Visual Signaling Devices, LD6A Series |
| Description |
LD6A Series Light Tower |
| Number of Tiers |
1 |
| Lamp Type |
LED |
| Approvals |
CE, CSA, cURus |
| Comments |
LED Module, Clear Lens |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.11 lbs |
LD9Z-6ALW-RC
IDEC Visual Signaling Devices, LD6A Series