Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, LDA Series
LDA-22-500
Ilsco Power Distribution Blocks, LDA Series
Splicer BLock, Adder, 760A, Box/Box,
MFG Item Number
LDA-22-500
This item cannot be canceled or returned
Description
Power Distribution Blocks, LDA Series
Splicer BLock, Adder, 760A, Box/Box,
- Multiple Conductor Capability
- Unique Locking Feature
- Visual Inspection
- Easy to Assemble
- Modular Design
- UL Recognized
- CSA Certified
- 90 Degree C
- Clear Cover
Specifications
Specifications
| Manufacturer Part Number |
LDA-22-500 |
| Manufacturer |
Ilsco |
| Product Series |
LDA |
| Family Series |
Ilsco Power Distribution Blocks, LDA Series |
| Description |
Splicer BLock, Adder, 760A, Box/Box, Line & Load: (2)500MCM-4AWG, Touchsafe |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
760 A |
| Number of Inputs per Pole |
2 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
500 kcmil-4 AWG |
| Cover Included |
No |
| Composition |
Polycarbonate |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.866 lbs |
LDA-22-500
Ilsco Power Distribution Blocks, LDA Series