Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LDA Series Information
| Manufacturer Part Number | LDA-24-500 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | LDA |
| Family Series | Ilsco Power Distribution Blocks, LDA Series |
| Description | Distirbution Block, Adder, 760A, Bx, Line: (2)500MCM-4AWG, Load: (4)4/0- 6AWG, Touchsafe |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 760 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 500 kcmil-4 AWG |
| Output Wire Range | 4/0-6 AWG |
| Cover Included | No |
| Composition | Polycarbonate |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 1.919 lbs |