Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, LDB Series
LDB-16-350
Ilsco Power Distribution Blocks, LDB Series
Distribution Block, 1-P, 310A, Bx/Bx
MFG Item Number
LDB-16-350
This item cannot be canceled or returned
Description
Power Distribution Blocks, LDB Series
Distribution Block, 1-P, 310A, Bx/Bx
- Multiple Conductor Capability
- Unique Locking Feature
- Visual Inspection
- Easy to Assemble
- Modular Design
- UL Recognized
- CSA Certified
- 90 Degree C
Specifications
Specifications
| Manufacturer Part Number |
LDB-16-350 |
| Manufacturer |
Ilsco |
| Product Series |
LDB |
| Family Series |
Ilsco Power Distribution Blocks, LDB Series |
| Description |
Distribution Block, 1-P, 310A, Bx/Bx Line: (1)350-6AWG, Load: (6) 2/0-14AWG, Touchsafe |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
2/0-14 AWG |
| Cover Included |
Yes |
| Composition |
Polycarbonate |
| Protection Rating |
IP20 |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
1.315 lbs |
| Gross Weight |
1.315 lbs |
LDB-16-350
Ilsco Power Distribution Blocks, LDB Series