Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LDB Series Information
| Manufacturer Part Number | LDB-26-350 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | LDB |
| Family Series | Ilsco Power Distribution Blocks, LDB Series |
| Description | Distribution Block, 1-P, 620A, Bx/Bx Line: (2)350MCM-6AWG, Load: (6) 2/0-14AWG, Touchsafe, DIN Mount |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 620 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 350 kcmil-6 AWG |
| Output Wire Range | 2/0-14 AWG |
| Cover Included | Yes |
| Composition | Polycarbonate |
| Protection Rating | IP20 |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.805 lbs |
| Gross Weight | 1.11 lbs |