Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Power Distribution Blocks, LDBU Series
LDBU-16-350
Ilsco Power Distribution Blocks, LDBU Series
AL MECH (P)350-6 (S)2/0-14 T U L
MFG Item Number
LDBU-16-350
This item cannot be canceled or returned
Description
Power Distribution Blocks, LDBU Series
AL MECH (P)350-6 (S)2/0-14 T U L
- Multiple Conductor Capability
- Unique Locking Feature
- Electro‑tin Plated
- Visual Inspection
- Easy to Assemble
- Aluminum Alloy
- Modular Design
- UL Recognized
- CSA Certified
- 90 Degree C
- 600 Volts
Specifications
Specifications
| Manufacturer Part Number |
LDBU-16-350 |
| Manufacturer |
Ilsco |
| Product Series |
LDBU |
| Family Series |
Ilsco Power Distribution Blocks, LDBU Series |
| Description |
AL MECH (P)350-6 (S)2/0-14 T U L |
| Number of Poles |
1 |
| AC Voltage |
600 VAC |
| Current Rating |
310 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
6 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
350 kcmil-6 AWG |
| Output Wire Range |
2/0-14 AWG |
| Cover Included |
No |
| Composition |
Polycarbonate |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.851 lbs |
LDBU-16-350
Ilsco Power Distribution Blocks, LDBU Series