Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LDC5A34 IMO Limit Switches, Limit Switch Standard Rotary Spring Leve
LDC5A34 IMO Limit Switches, Limit Switch Standard Rotary Spring Leve
This item cannot be canceled or returned
Description
Limit Switch Standard Rotary Spring Leve
Specifications
Specifications
| Manufacturer Part Number |
LDC5A34 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Standard Rotary Spring Lever NO+NC Snap Action Metal Body 1 x PG13.5 Entry |
| Actuator Type |
Side Rotary, Spring Rod |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screwless Clamp Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LDC5A34
IMO Limit Switches