Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Panel Meters & Gauges
LDI35AV2C1XXXX
Carlo Gavazzi Panel Meters & Gauges
3.5 DIGIT PANEL METER 48X96 115VAC
MFG Item Number
LDI35AV2C1XXXX
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
3.5 DIGIT PANEL METER 48X96 115VAC
Specifications
Specifications
| Manufacturer Part Number |
LDI35AV2C1XXXX |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Panel Meters & Gauges |
| Description |
3.5 DIGIT PANEL METER 48X96 115VAC |
| Type |
AC Amps, DC Amps, Volts |
| Max Input Signal |
2-5 A, 200-500 V |
| Display Type |
LED |
| Display Digits |
3.5 |
| Power Supply |
115 VAC |
| Nominal Voltage |
120 VAC |
| Nominal Size |
96 mm |
| Excitation |
15 VDC |
| Accuracy |
0.3 % |
| Operating Temperature |
32-122 °F |
| Protection Rating |
IP50 |
| Approvals |
CE, CSA |
| Net Weight |
0.6482 lbs |
| Gross Weight |
0.6482 lbs |
LDI35AV2C1XXXX
Carlo Gavazzi Panel Meters & Gauges