Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Panel Meters & Gauges
LDM35HHSXH0XXTX
Carlo Gavazzi Panel Meters & Gauges
MFG Item Number
LDM35HHSXH0XXTX
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Specifications
Specifications
| Manufacturer Part Number |
LDM35HHSXH0XXTX |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Panel Meters & Gauges |
| Description |
3.5 DIGIT INDICATOR |
| Type |
AC Amps, DC Amps, Volts |
| Max Input Signal |
0.2-5 mA AC/DC, 20-500 V |
| Display Type |
LED |
| Display Digits |
3.5 |
| Power Supply |
90-260 VAC, 90-260 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Excitation |
13 VDC |
| Accuracy |
0.1 % |
| Operating Temperature |
32-122 °F |
| Protection Rating |
IP20 IP65 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LDM35HHSXH0XXTX
Carlo Gavazzi Panel Meters & Gauges