Series Information
| Manufacturer Part Number | LDM35HHSXH0XXXX |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Panel Meters & Gauges |
| Description | 3.5 DIGIT INDICATOR |
| Type | AC Amps, DC Amps, Volts |
| Max Input Signal | 0.2-5 mA AC/DC, 20-500 V |
| Display Type | LED |
| Display Digits | 3.5 |
| Power Supply | 90-260 VAC, 90-260 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Excitation | 13 VDC |
| Accuracy | 0.1 % |
| Operating Temperature | 32-122 °F |
| Protection Rating | IP20 IP65 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.5953 lbs |
| Gross Weight | 0.5953 lbs |