Series Information
| Manufacturer Part Number | LDPH10WH8-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The LDPH10 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 1.52 |
| Length | 8 ' |
| Material | Non-Metallic |
| Color | White |
| Nominal Height | 1 " |
| Nominal Width | 2 " |
| Approvals | UL |
| Net Weight | 1.8424 lbs |
| Gross Weight | 1.84 lbs |