Series Information
| Manufacturer Part Number | LDPH3IW10-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The LDPH3 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 10 feet in length and is 0.75 |
| Length | 10 ' |
| Material | Non-Metallic |
| Color | Off White |
| Nominal Height | 0.5 " |
| Nominal Width | 1 " |
| Approvals | UL |
| Net Weight | 0.645 lbs |
| Gross Weight | 0.645 lbs |