Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LDPH5WH8-A

Panduit Raceways

LDPH5WH8-A

Panduit Raceways
Surface Raceway, LDPH5 Power Rated, 2-pi
MFG Item Number
LDPH5WH8-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 160

Description

Raceways, Series
Item #
LDPH5WH8-A
Surface Raceway, LDPH5 Power Rated, 2-pi

Series Information

Specifications

Specifications
Manufacturer Part Number LDPH5WH8-A
Manufacturer Panduit
Family Series Panduit Raceways
Description The LDPH5 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 1.02
Material Non-Metallic
Color White
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb