Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LE2-16-5271 Sprecher + Schuh Switches, LE2 Series, STEP SWITCH 0-1-2-3-4 1P.
MFG Item Number
LE2-16-5271
LE2-16-5271 Sprecher + Schuh Switches, LE2 Series, STEP SWITCH 0-1-2-3-4 1P.
MFG Item Number
LE2-16-5271
This item cannot be canceled or returned
Description
STEP SWITCH 0-1-2-3-4 1P.
Specifications
Specifications
| Manufacturer Part Number |
LE2-16-5271 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
LE2 |
| Family Series |
Sprecher + Schuh Switches, LE2 Series |
| Description |
STEP SWITCH 0-1-2-3-4 1P |
| Type |
5 Position (with OFF) |
| Number of Poles |
1 |
| Number of Positions |
5 |
| Off Position |
Yes |
| Current Rating |
16 A |
| Selector Function |
Maintained |
| Legend |
0-1-2-3-4 |
| Max Voltage |
690 VAC |
| Mounting |
Panel Mount |
| Protection Rating |
IP65 |
| Bezel |
Plastic Square |
| Operator Color |
Black, White |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LE2-16-5271
Sprecher + Schuh Switches, LE2 Series