Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LE7-25-NP Sprecher + Schuh Disconnect Switches, L7 Series, 4TH POLE NP FOR 25A FRONT.MOU..
MFG Item Number
LE7-25-NP
LE7-25-NP Sprecher + Schuh Disconnect Switches, L7 Series, 4TH POLE NP FOR 25A FRONT.MOU..
MFG Item Number
LE7-25-NP
This item cannot be canceled or returned
Description
Disconnect Switches, L7 Series
4TH POLE NP FOR 25A FRONT.MOU..
Specifications
Specifications
| Family Series |
Sprecher + Schuh Disconnect Switches, L7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L7 |
| Manufacturer Part Number |
LE7-25-NP |
| Description |
4TH POLE NP FOR 25A FRONT.MOU. |
| Type |
4th Pole Modules |
| For Use With |
L7 Series |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LE7-25-NP
Sprecher + Schuh Disconnect Switches, L7 Series