Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LE7-P-L11 Sprecher + Schuh Disconnect Switches, L7 Series, AUX.CONT.1NO+1NC MAKE B.BREAK.
MFG Item Number
LE7-P-L11
LE7-P-L11 Sprecher + Schuh Disconnect Switches, L7 Series, AUX.CONT.1NO+1NC MAKE B.BREAK.
MFG Item Number
LE7-P-L11
This item cannot be canceled or returned
Description
Disconnect Switches, L7 Series
AUX.CONT.1NO+1NC MAKE B.BREAK.
Specifications
Specifications
| Family Series |
Sprecher + Schuh Disconnect Switches, L7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L7 |
| Manufacturer Part Number |
LE7-P-L11 |
| Description |
AUX.CONT.1NO+1NC MAKE B.BREAK |
| Type |
Auxiliary Contact Block |
| For Use With |
L7 Series |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LE7-P-L11
Sprecher + Schuh Disconnect Switches, L7 Series