Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED-120MB-R

Eiko Lamps

LED-120MB-R

Eiko Lamps
LAMP, 120V RED
MFG Item Number
LED-120MB-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Lamps, Series
Item #
LED-120MB-R
LAMP, 120V RED

Series Information

Specifications

Specifications
Manufacturer Part Number LED-120MB-R
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, 120V RED
Type LED
Voltage 110-130 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Span 30,000 Hrs
Comments Red
Net Weight 0.005 lbs
Gross Weight 0.005 lbs