Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LED-120MB-W Eiko Lamps, LAMP LED WHITE
MFG Item Number
LED-120MB-W
LED-120MB-W Eiko Lamps, LAMP LED WHITE
MFG Item Number
LED-120MB-W
Specifications
Specifications
| Manufacturer Part Number |
LED-120MB-W |
| Manufacturer |
Eiko |
| Family Series |
Eiko Lamps |
| Description |
LAMP LED WHITE |
| Type |
LED |
| Voltage |
110-130 V |
| Shape |
T3.25 Tubular |
| Base |
BA9s Miniature Bayonet |
| Life Span |
30,000 Hrs |
| Comments |
White |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |