Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED-120MB-Y

Eiko Lamps

LED-120MB-Y

Eiko Lamps
LED 120V YELLOW
MFG Item Number
LED-120MB-Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LED-120MB-Y
LED 120V YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number LED-120MB-Y
Manufacturer Eiko
Family Series Eiko Lamps
Description LED 120V YELLOW
Type LED
Voltage 110-130 V
Shape T3.25 Tubular
Base BA9s Miniature Bayonet
Life Span 30,000 Hrs
Comments Yellow
Net Weight 0.005 lbs
Gross Weight 0.005 lbs