LED-F-120-FM-P-A
Maxi-Signal Products Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED-F-120-FM-P-A

Maxi-Signal Products Visual Signaling Devices

LED-F-120-FM-P-A

Maxi-Signal Products Visual Signaling Devices
120 VAC Mill Duty Flashing LED
MFG Item Number
LED-F-120-FM-P-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
LED-F-120-FM-P-A
120 VAC Mill Duty Flashing LED

Series Information

Specifications

Specifications
Manufacturer Part Number LED-F-120-FM-P-A
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Visual Signaling Devices
Description 120 VAC Mill Duty Flashing LED Signal Lights, Flange Mount, Poly Lens Amber
Operation Flashing
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type LED
Flash Rate/Minute 80
Hazardous Location No
Explosion Proof No
Current Rating 0.02 A
Net Weight 0 lbs
Gross Weight 0 lbs