LED-F-250-FM-P-R
Maxi-Signal Products Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED-F-250-FM-P-R

Maxi-Signal Products Visual Signaling Devices

LED-F-250-FM-P-R

Maxi-Signal Products Visual Signaling Devices
250 VDC Mill Duty Flashing LED
MFG Item Number
LED-F-250-FM-P-R
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, Series
Item #
LED-F-250-FM-P-R
250 VDC Mill Duty Flashing LED

Series Information

Specifications

Specifications
Manufacturer Part Number LED-F-250-FM-P-R
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Visual Signaling Devices
Description 250 VDC Mill Duty Flashing LED Signal Lights, Flange Mount, Poly Lens Red
Operation Flashing
Voltage 250 VDC
Nominal Voltage 250 VDC
Color Red
Lamp Type LED
Flash Rate/Minute 80
Hazardous Location No
Explosion Proof No
Current Rating 0.02 A
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs