LED-F-250-PM-P-A
Maxi-Signal Products Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED-F-250-PM-P-A

Maxi-Signal Products Visual Signaling Devices

LED-F-250-PM-P-A

Maxi-Signal Products Visual Signaling Devices
250 VDC Mill Duty Flashing LED
MFG Item Number
LED-F-250-PM-P-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
LED-F-250-PM-P-A
250 VDC Mill Duty Flashing LED

Series Information

Specifications

Specifications
Manufacturer Part Number LED-F-250-PM-P-A
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Visual Signaling Devices
Description 250 VDC Mill Duty Flashing LED Signal Light, 1/2in. Pipe Mount, Poly Lens Amber
Operation Flashing
Voltage 250 VDC
Nominal Voltage 250 VDC
Color Amber
Lamp Type LED
Flash Rate/Minute 80
Hazardous Location No
Explosion Proof No
Current Rating 0.02 A
Net Weight 0 lbs
Gross Weight 0 lbs