LED-SB-250-FM-G-A
Maxi-Signal Products Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LED-SB-250-FM-G-A

Maxi-Signal Products Visual Signaling Devices

LED-SB-250-FM-G-A

Maxi-Signal Products Visual Signaling Devices
250 VDC Mill Duty Steady Burn LED
MFG Item Number
LED-SB-250-FM-G-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
LED-SB-250-FM-G-A
250 VDC Mill Duty Steady Burn LED

Series Information

Specifications

Specifications
Manufacturer Part Number LED-SB-250-FM-G-A
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Visual Signaling Devices
Description 250 VDC Mill Duty Steady Burn LED Signal Lights, Flange Mount, Glass Lens Amber
Operation Continuous
Voltage 250 VDC
Nominal Voltage 250 VDC
Color Amber
Lamp Type LED
Flash Rate/Minute 80
Hazardous Location No
Explosion Proof No
Current Rating 0.02 A
Net Weight 1.39 lbs
Gross Weight 1.39 lbs